Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500

  • Mfr # 49250ESD

  • Zoro # G6460852


product price:  $227.04
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Ergonomic
Material
Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49250ESD
Zoro #
G6460852
UPC #
032599410205
Country of Origin
Costa Rica

Dimensions

Tip Width
15/32 in
Handle Length
5 7/8 in
Overall Length
5 3/4 in
Tip Length
11/16 in
Handle Diameter
1/8 in

Details

Item
Swab
Type
Cleanroom
Style
Ergonomic
Material
Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Static Sensitive
Handle Material
Foam
Handle Color
White
Number of Tips
1
Tip Shape
Rectangular
ISO Class
ISO 4
ESD Safe
Yes
Tip Material
Foam
Sterile/Non-Sterile
Non-Sterile
Features
Solvent Resistant, Handles will Dissipate 99% of (5 Kv) Charge in 0.5 Seconds, Low Ionic, Nonvolatile Residue, and Particulate Contamination, No Amines, No Silicones, No Static Dissipative Coatings, No Humidity Dependency, No Tribo-Charge Generated, Surface Resistivity of 1010 Ohms/Sq

Description

Swab, Handle Material Foam, Handle Length 5 7/8 in, Tip Material Foam, Tip Length 11/16 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Static Sensitive, ESD Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.