Literature Mailers, 8" x 7" x 4", White
Mfr # 55VK31
Zoro # G6461053
product price:Â $1.55
/ea
Sold in multiples of 50 for $77.50
Item requires special delivery charges. A $1.30 per item surcharge will be applied.
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Outside Height
4 1/4 in
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55VK31
Zoro #
G6461053
UPC #
841436089722
Country of Origin
United States
Dimensions
Outside Height
4 1/4 in
Outside Length
8 3/4 in
Outside Width
7 1/2 in
Inside Width
7 in
Inside Length
8 in
Inside Height
4 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute
Board Test
32 ECT
Maximum Load Capacity
65 lb
Description
Literature Mailer, Wall Type Single Wall, Inside Length 8 in, Inside Width 7 in, Inside Height 4 in, 8x7x4 in Inside LxWxH, ECT-32-B, Outside Length 8 in, Outside Width 7 in, Outside Height 4 in, 8-3/4x7-1/2x4-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.