22 in x 22 in x 24 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VH75
Zoro # G6461087
product price:Â $8.89
/ea
Sold in multiples of 10 for $88.90
Key Features
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55VH75
Zoro #
G6461087
UPC #
848109054438
Country of Origin
United States
Dimensions
Inside Length
22 in
Inside Width
22 in
Inside Height
24 in
Outside Width
22 3/8 in
Outside Height
24 5/8 in
Wall Thickness
5/32 in
Outside Length
22 3/8 in
Inside LxWxH
22x22x24
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 24 in, 22x22x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 in, Outside Width 22 in, Outside Height 24 in, 22 3/8x22 3/8x24 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.