Polyurethane Desk Chair, 15" to 20", No Arms, Black

  • Mfr # 7000D

  • Zoro # G6461165


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Base Color
Black
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000D
Zoro #
G6461165
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Back Height
14-1/2"
Overall Depth
25 in
Overall Width
25 in
Seat Width
19-1/4"
Seat Height Range
15" to 20"
Back Width
15 1/2 in
Seat Height Min.
30 in
Seat Height Max.
25 in
Seat Depth
17 1/2 in
Cushion Thickness
1-1/2 in
Minimum Seat Height
15 in
Seat Thickness
1 1/2 in
Maximum Seat Height
20 in
Back Depth
1 in
Maximum Overall Height
41 in
Notional Size
Big and Tall
Seat-Depth
17-1/2"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Task Chair
Base Color
Black
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Seat Tilt Backward
None
Back Tilt Forward
None
Back Tilt Backward
None
Cushion
Polyurethane
Caster Type
Glides
Seat Color
Black
Assembled
Partially Assembled
Frame Material
Nylon
Base Style
5-Star
Arm Style
No Arms
Number of Casters
0
Seat Material
Polyurethane
Number of Glides
5
Base
Five-Star Reinforced Plastic
Office Chair Style
Desk Chair
Series
7000D
Assembled/Unassembled
Unassembled
Base Material
Reinforced Nylon
Back Material
Polyurethane
Features
Backrest Handle
Back Color
Black
Weight Capacity
300 lb
Seat Tilt Forward
None
Frame Color
Black
Assembly
Partially Assembled
Adjustable Seat
Yes
Number of Casters/Glides
5
Number of Feet
5
Tilting Back
No
Swivel Angle
360 Degrees
Caster/Glide Type
Mushroom Glides
Includes Footrest
No
Rolling
Yes
Number of Arms
0
Seat Adjustments
Height
Swivel
Yes
Waterfall Seat
Yes
Support Style
Frame

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 20 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series 7000D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.