Literature Mailers, 11" x 10" x 4", White
Mfr # 55VK57
Zoro # G6461507
product price:Â $2.55
/ea
Sold in multiples of 50 for $127.50
Key Features
Material
Corrugate
Standards
ASTM-D-5118
Outside Width
10 1/2 in
Inside Height
4 in
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VK57
Zoro #
G6461507
UPC #
841436057844
Country of Origin
United States
Dimensions
Outside Width
10 1/2 in
Inside Height
4 in
Outside Length
11 3/4 in
Outside Height
4 1/4 in
Inside Width
10 in
Inside Length
11 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Fluting Profile
B Flute
Board Test
32 ECT
Description
Literature Mailer, Wall Type Single Wall, Inside Length 11 in, Inside Width 10 in, Inside Height 4 in, 11x10x4 in Inside LxWxH, ECT-32-B, Outside Length 11 in, Outside Width 10 in, Outside Height 4 in, 11-3/4x10-1/2x4-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.