Literature Mailers, 15-1/8" x 11-1/8" x 5", White
Mfr # 55VL11
Zoro # G6461823
product price:Â $5.65
/ea
Sold in multiples of 50 for $282.50
Key Features
Depth
5"
Material
Corrugate
Standards
ASTM-D-5118
Outside Width
11 5/8 in
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55VL11
Zoro #
G6461823
UPC #
841436059909
Country of Origin
United States
Dimensions
Depth
5"
Outside Width
11 5/8 in
Inside Length
15 1/8 in
Inside Width
11 1/8 in
Outside Length
15 7/8 in
Outside Height
5 1/4 in
Inside Height
5 in
Wall Thickness
5/32 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Color
White
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute
Maximum Load Capacity
65 lb
Board Test
32 ECT
Description
Literature Mailer, Wall Type Single Wall, Inside Length 15 1/8 in, Inside Width 11 1/8 in, Inside Height 5 in, 15-1/8x11-1/8x5 in Inside LxWxH, ECT-32-B, Outside Length 15 1/8 in, Outside Width 11 1/8 in, Outside Height 5 in, 15-7/8x11-5/8x5-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.