Swab, 2 3/4 in L, 2 3/8 in Hand L, PK500

  • Mfr # 41050ESD

  • Zoro # G6462128


product price:  $155.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Foam Cover
Material
Polyurethane/Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41050ESD
Zoro #
G6462128
UPC #
032599064613
Country of Origin
Costa Rica

Dimensions

Handle Length
2 3/8 in
Handle Diameter
3/32 in
Overall Length
2 3/4 in
Tip Length
13/32 in
Tip Width
1/8 in

Details

Item
Swab
Type
Cleanroom
Style
Foam Cover
Material
Polyurethane/Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Static Sensitive
Handle Material
Foam
ESD Safe
Yes
ISO Class
ISO 4
Sterile/Non-Sterile
Non-Sterile
Features
Solvent Resistant, Handles will Dissipate 99% of (5 Kv) Charge in 0.5 Seconds, Low Ionic, Nonvolatile Residue, and Particulate Contamination, No Amines, No Silicones, No Static Dissipative Coatings, No Humidity Dependency, No Tribo-Charge Generated, Surface Resistivity of 1010 Ohms/Sq
Handle Color
White
Number of Tips
1
Tip Material
Foam
Tip Shape
Rectangular

Description

Swab, Handle Material Foam, Handle Length 2 3/8 in, Tip Material Foam, Tip Length 13/32 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Static Sensitive, ESD Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.