Literature Mailers 12" x 12" x 4", White

  • Mfr # 55VK78

  • Zoro # G6462243


product price:  $2.25
/ea
Sold in multiples of 50 for $112.50
Item requires special delivery charges. A $1.80 per item surcharge will be applied.

Key Features

Depth
4"
Material
Corrugate
Standards
ASTM-D-5118
Outside Width
12 1/2 in
Inside Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VK78
Zoro #
G6462243
UPC #
841436036795
Country of Origin
United States

Dimensions

Depth
4"
Outside Width
12 1/2 in
Inside Height
4 in
Outside Height
4 1/4 in
Outside Length
12 3/4 in
Inside Length
12 in
Inside Width
12 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Board Test
32 ECT
Maximum Load Capacity
65 lb
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 4 in, 12x12x4 in Inside LxWxH, ECT-32-B, Outside Length 12 in, Outside Width 12 in, Outside Height 4 in, 12-3/4x12-1/2x4-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.