Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25

  • Mfr # CCT2425

  • Zoro # G6462444


product price:  $3.25
/pk 25, $0.13/ea

Key Features

Type
Cleanroom
Style
Ergonomic
Material
Cotton
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCT2425
Zoro #
G6462444
UPC #
032599104609
Country of Origin
China

Dimensions

Tip Width
1/8 in
Handle Length
2 in
Tip Length
15/32 in
Handle Diameter
1/16 in
Overall Length
3 in

Details

Item
Swab
Type
Cleanroom
Style
Ergonomic
Material
Cotton
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Adhesives, Applying Oils, Cleaning Surfaces, Fluxes and Lubricants, Removing Contaminants, Removing Flux Residue
Handle Material
Wood
Tip Attachment
Wrapped
Tip Shape
Pointed
Handle Color
White
Sterile/Non-Sterile
Non-Sterile
Number of Tips
2
Features
100% Pure Pharmaceutical Grade, Compatible with Most Solvents, Soft and Highly Absorbent
Tip Material
Cotton

Description

Swab, Handle Material Wood, Handle Length 2 in, Tip Material Cotton, Tip Length 15/32 in, Tip Shape Pointed, Number of Tips 2, Sterile/Non-Sterile Non-Sterile, Application Adhesives, Applying Oils, Cleaning Surfaces, Fluxes and Lubricants, Removing Contaminants, Removing Flux Residue, Features 100 Percent Pure Pharmaceutical Grade, Compatible with Most Solvents, Soft and Highly Absorbent, Overall Length 3 in, Tip Attachment Wrapped, Handle Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.