Literature Mailers, 14" x 14" x 5", White

  • Mfr # 55VL03

  • Zoro # G6462898


product price:  $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Inside Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VL03
Zoro #
G6462898
UPC #
841436058032
Country of Origin
United States

Dimensions

Inside Width
14 in
Inside Height
5 in
Inside Length
14 in
Outside Length
14 3/4 in
Outside Height
5 1/4 in
Outside Width
14 1/2 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5118
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Color
White
Maximum Load Capacity
65 lb
Board Test
32 ECT
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute

Description

Literature Mailer, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 5 in, 14x14x5 in Inside LxWxH, ECT-32-B, Outside Length 14 in, Outside Width 14 in, Outside Height 5 in, 14-3/4x14-1/2x5-1/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.