Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50

  • Mfr # CF1050

  • Zoro # G6463108


product price:  $34.79
/pk 50, $0.70/ea

Key Features

Type
Cleanroom
Style
Foam Cover
Material
Polyurethane/Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF1050
Zoro #
G6463108
UPC #
032599000888
Country of Origin
United States

Dimensions

Tip Width
9/32 in
Overall Length
5 in
Handle Length
4 in
Tip Length
1 in
Handle Diameter
9/32 in

Details

Item
Swab
Type
Cleanroom
Style
Foam Cover
Material
Polyurethane/Foam
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue
Handle Material
Polypropylene
Tip Shape
Round
Tip Material
Polyurethane Foam
Sterile/Non-Sterile
Non-Sterile
Handle Color
White
Features
Fiberless Construction Does Not Generate Loose Fibers or Particles, High Solvent Capacity, Holds Solvent Well, Adhesive and Binder Free, Purest Medical Grade Foam, Traps Surface Particles While Cleaning
Number of Tips
1

Description

Swab, Handle Material Polypropylene, Handle Length 4 in, Tip Material Polyurethane Foam, Tip Length 1 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.