16 in x 16 in x 16 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VH24

  • Zoro # G6463214


product price:  $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Inside Length
16 in
Inside Width
16 in
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VH24
Zoro #
G6463214
UPC #
812578004386
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Width
16 in
Inside Height
16 in
Wall Thickness
5/32 in
Outside Length
16 3/8 in
Outside Width
16 3/8 in
Outside Height
8 5/8 in, 10 5/8 in, 12 5/8 in, 14 5/8 in, 16 5/8 in
Inside LxWxH
16x16x16

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 16 in, 16x16x16-8 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 in, Outside Width 16 in, Outside Height 16 in, 16 3/8x16 3/8x16 5/8-8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.