8 in x 8 in x 8 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VG30
Zoro # G6463223
product price:Â $1.19
/ea
Sold in multiples of 25 for $29.75
Key Features
Inside Length
8 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VG30
Zoro #
G6463223
UPC #
812578007288
Country of Origin
United States
Dimensions
Inside Length
8 in
Inside Width
8 in
Inside Height
8 in
Outside Height
4 5/8 in, 6 5/8 in, 8 5/8 in
Outside Width
8 3/8 in
Wall Thickness
5/32 in
Outside Length
8 3/8 in
Inside LxWxH
8x8x8
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 8 in, 8x8x8-4 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 in, Outside Width 8 in, Outside Height 8 in, 8 3/8x8 3/8x4 5/8-8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.