20 in x 20 in x 20 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VH62

  • Zoro # G6463248


product price:  $5.69
/ea
Sold in multiples of 10 for $56.90

Key Features

Inside Length
20 in
Inside Width
20 in
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VH62
Zoro #
G6463248
UPC #
841436048835
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
20 in
Inside Height
20 in
Wall Thickness
5/32 in
Outside Height
14 5/8 in, 16 5/8 in, 18 5/8 in, 20 5/8 in
Outside Width
20 3/8 in
Outside Length
20 3/8 in
Inside LxWxH
20x20x20

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 20 in, 20x20x20-14 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 in, Outside Width 20 in, Outside Height 20 in, 20 3/8x20 3/8x20 5/8-14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.