Cutting Tip, 1 Piece, Size 1, Acetylene

  • Mfr # 0330-0059

  • Zoro # G6470807


product price:  $51.85
/ea

Key Features

Series
1 Series
Compatible Gas Type
Acetylene
Flame Type
Cutting Neutral
Size
1
Application
Fabrication, Repair and Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0330-0059
Zoro #
G6470807
UPC #
716352113625
Country of Origin
Mexico

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/4 in
Kerf Width
0.07 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
1 Series
Compatible Gas Type
Acetylene
Flame Type
Cutting Neutral
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
30 to 35 psig
Fuel Pressure
3 to 5 psig
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Acetylene Pressure
3 to 5 psig
Tip Type
GPP
Cuts To (In.)
3/4"
Type
1 Piece
Acetylene Flow
8 to 13 scfh
Oxygen Flow
80 to 85 scfh
Tip Series
1-108
Compatible Torch Manufacturer Part Number
For Torch Type
Handheld, Machine
Oxygen Flow Rate
80 to 85 scfh (Cutting), 9 to 14 scfh (Preheat)
Fuel Flow Rate
8 to 13 scfh (Acetylene)
Maximum Cutting Speed
21 in/min
Minimum Cutting Speed
17 in/min
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
30 to 35 psig (Cutting), 4 to 7 psig (Preheat)
Tip Design
One Piece
Regulator Series
1 Series
Fuel Pressure Rating
3 to 5 psig (Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.