This item is Discontinued.

Geovision Dome Camera, Variable Focal, 3MP GV-FD320D

Dome Camera, Variable Focal, 3MP (Discontinued)

  • Mfr # GV-FD320D
  • Zoro # G6470913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-FD320D
Zoro #
G6470913
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
6-1/10
Width (In.)
4-3/10
Focal Length (mm)
3 to 9

Details

Item
Dome Camera
For Use With
Indoor or Outdoor Applications
Lens
Variable Focal
Line Resolution
3 MP
Power Consumption
12 Watts
Voltage
DC 12V/AC 24V/PoE
Illumination
Yes
Type
Fixed IP Camera
Power Supply
Included
Mount
Ceiling, Surface, Wall
Pixels
2048 (H) x 1536 (V)
Display
Color
Min. Light Level (Lux)
1 Lux (1/30 sec), 0.5 Lux (1/5 sec)
S/N Ratio (dB)
45
Day/Night Capable
Day/Night
Exposure Conditions
Indoor
Scanning
10/100 Ethernet
Luminance Factor
0 Lux IR on

Description

Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 2048 (H) x 1536 (V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.