This item is Discontinued.

3M Aqua-Pure Polypropylene Filter Cartridge, 8 gpm, 5 Micron, 2-1/2" O.D., 10 in H, 2 PK AP2005

Polypropylene Filter Cartridge, 8 gpm, 5 Micron, 2-1/2" O.D., 10 in H, 2 PK (Discontinued)

  • Mfr # AP2005
  • Zoro # G6471132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP2005
Zoro #
G6471132
UPC #
00016145603426
Country of Origin
Unknown

Dimensions

Height
10 in
Outside Dia.
2-1/2"

Details

Application
Hot Water Appliances
Flow Rate
8 gpm
For Use With
Mfr. No. AP101T
Max. Pressure
125 psi
Max. Temp.
170 Degrees F
Microns
5
Compliance
FDA CFR-21
Filter Media
Polypropylene
Filter Cartridges Sub-Category
Solid Cartridges
Item
Polypropylene Filter Cartridge
Reduces
Fine Sediment
Material of Construction
Polypropylene
Includes
Mounting Bracket, 1/4" Quick Connect Fittings
Type
Hot Water

Description

Polypropylene Filter Cartridge, Reduces Fine Sediment, Flow Rate 8 gpm, Filter Media Polypropylene, For Use With Mfr. No. AP101T, Application Hot Water Appliances, Package Quantity 2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.