Hinge, 15 Series, Width 2-5/16 In.

  • Mfr # 2106

  • Zoro # G6472742


product price:  $37.29
/ea

Key Features

Material
Aluminum
For Use With
15 Series
Series
15 Series
Finish
Anodized
Width (In.)
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106
Zoro #
G6472742
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 5/16 in
Overall Length
2 25/64 in
Fastener Thread Size
1/4 in
Overall Width
2 5/16 in

Details

Item
Hinge
Material
Aluminum
For Use With
15 Series
Series
15 Series
Finish
Anodized
Locking Pivot
No
Hinge Type
Captive Lift-Off
Pin Type
Lift Off
Compatible Brand and Series
15 Series
Maximum Range of Motion
180 Degrees
Minimum Range of Motion
0 Degrees
Color
Silver
System of Measurement
Inch
Product Type
Lift Off Hinge Assembly

Description

Lift Off Hinge Assembly, Silver, Anodized, Not Applicable, Overall Length 2 25/64 in, Overall Width 2 5/16 in, Aluminum, Fastener Thread Size 1/4 in, 15 Series, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.