Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-MFD520
Zoro #
G6474842
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
4-1/5
Focal Length (mm)
2.54
Width (In.)
2-1/5
Details
For Use With
Indoor or Outdoor Applications
Item
Dome Camera
Lens
Fixed Focal
Line Resolution
5 MP
Power Consumption
6 Watts
Voltage
12V DC / PoE
Display
Color
Pixels
2560 (H) x 1920 (V)
Min. Light Level (Lux)
0.5 Lux at F/2.8
Illumination
No
Type
Mini Fixed
Power Supply
Included
Exposure Conditions
Indoor
Scanning
10/100 Ethernet
Day/Night Capable
Day/Night
Mount
Ceiling, Surface, Wall
S/N Ratio (dB)
45
Description
Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 2560 (H) x 1920 (V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.