Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-MFD130
Zoro #
G6475454
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
2-1/5
Focal Length (mm)
2.54
Length (In.)
4-1/5
Details
For Use With
Indoor or Outdoor Applications
Item
Dome Camera
Lens
Fixed Focal
Line Resolution
1.3 MP
Power Consumption
5.5 Watts
Type
Mini Fixed
Min. Light Level (Lux)
0.5 Lux at F/2.8
Voltage
12V DC / PoE
Scanning
10/100 Ethernet
Power Supply
Included
Pixels
1280 (H) x 1024 (V)
Exposure Conditions
Indoor
S/N Ratio (dB)
45
Display
Color
Day/Night Capable
Day/Night
Illumination
No
Mount
Ceiling, Surface, Wall
Description
Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 1280 (H) x 1024 (V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.