Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER003HD-10 / 230v

  • Zoro # G6476224


product price:  $4,872.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003HD-10 / 230v
Zoro #
G6476224
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 19/32 in
Housing Length
21 in
Minimum Retracted Length
14 19/32 in
Body Depth
6 5/8 in
Mfr. Warranty Length
1 yr
Controller Cord Length
6 ft
Body Width
12 19/32 in
Body Length
21 in
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
10 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53/9 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Control
110V Push Button Control Pendant
Thermal Protection
Included
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Reeving
1
Brake
Electromagnetic
Control Cord
6 ft
Classification
H4
Trolley Configuration
Hook Mounted
Amps @ Low Volts
5.1 A
Hz
60
Clutch
Friction
Item
Electric Chain Hoist
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
13 13/16 in
Overload Protection Included
Yes
Number of Reeves
1
Clutch Type
Friction Clutch
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
500 lb
Chain Material
Alloy Steel
Brake Type
DC Current
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Current at Min. Voltage
5.1 A
Body Finish
Enamel
Motor Horsepower
1 1/4 hp
Current at Max. Voltage
2.7 A
For Outdoor Use
Yes
Minimum Lift Speed
9 fpm
Maximum Lift Speed
53 fpm
Number of Load Chains
1
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.