Stacking Chair, 9200 Series, Fabric Blue

  • Mfr # 9254-BT

  • Zoro # G6477371


product price:  $93.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Blue
Frame Material
Steel
Cushion Thickness
2 in
Weight Capacity
500 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9254-BT
Zoro #
G6477371
UPC #
604747925499
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Overall Height
35 in
Seat Height
19 in
Overall Depth
22 in
Overall Width
17 3/4 in
Seat Depth
16 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
17 in
Padding Thickness
2 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga

Details

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Caster Type
Hard plastic glides
Seat Material
Fabric
Assembled/Unassembled
Assembled
Series
9200
Features
(12) Stacking Bumpers
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, ASTM A513
Back Material
Fabric
Frame Color
Black
Product Type
Stacking Chair
Assembly
Assembled
Stack Capacity
8
Folding
Not Foldable
Structural Material Finish
Powder Coated
Back Structural Material
Fabric
Includes Back
Backrest
Upholstery Material
Fabric
Foot Type
Glides
Foot Material
Plastic
Includes Handle
Handle Included
Seat Structural Material
Fabric
Padding Material
Foam
Stacking
Stackable

Description

Stacking Chair, 9200 Series, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 17 in, Back Width 15 1/2 in, Seat Color Blue, Back Color Blue, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.