This item is Discontinued.

Electromark Letter Label, S, Yellow/Black, PK25 SUNYK4.0S

Letter Label, S, Yellow/Black, PK25 (Discontinued)

  • Mfr # SUNYK4.0S
  • Zoro # G6477563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUNYK4.0S
Zoro #
G6477563
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
4"
Overall Height
6 1/2 in
Character Width
2 1/4 in
Overall Width
4 3/4 in

Details

Material
Self Adhesive Reflective Film
Character
S
Color
Yellow/Black
Number of Cards
1
Item
Letter Label

Description

Letter Label, Character Height 4 In., Material Self Adhesive Reflective Film, Overall Height 6 1/2 in, Overall Width 4 3/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.