This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, Bone MS934214SF#03

Tank Toilet, 1.6 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, Bone (Discontinued)

  • Mfr # MS934214SF#03
  • Zoro # G6478692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS934214SF#03
Zoro #
G6478692
UPC #
739268084797
Country of Origin
United States

Dimensions

Width
16-5/8"
Manufacturers Warranty Length
1 yr. Limited Warranty
Depth
28-1/8"
Height
27-1/2"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China with Sanagloss(R)
Standards
ASME A112.19.2/CSA B45.1/ADA Compliant
Flushing Method
Gravity Fed Single Flush
Features
This Attractive Transitionally Designed One-Piece Toilet Features Our Double Cyclone Flushing System Anf Sanagloss Ceramic Glaze for a Powerful Flush and Superior Bowl Rinse. Universal Height.
Rough-In
12"
Bowl Mfr. Model Number
SS214#03
With Seat/Without Seat
With Seat
Collection
Lloyd(R)
Includes
Soiree SoftClose Seat Bone, 12" UniFit Rough
One Piece/Two Piece
One Piece
Flush Valve Type
Flapper
Flush Handle
Left Hand Trip Lever
Water Surface Area
10-3/4" x 8-1/4"
Seat Material
Polypropylene

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.