Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GPCH4/0-4-E
Zoro #
G6479401
UPC #
007498366364
Country of Origin
United States
Dimensions
Conductor Size
8 Solid to 4/0 Stranded
Details
Item
Pipe Clamp
Type
Heavy Duty
Standards
UL 467
Material - Grounding Connector
Cast Bronze
Material of Construction
Cast Bronze
Description/Special Features
With Swivel, Iron Pipe 2 1/2 to 4 in
Description
Pipe Clamp, Description/Special Features With Swivel, Iron Pipe 2 1/2 to 4 in, Standards UL 467, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.