Coat Rack, 2 Shelves, 48 In W, Satin Alum

  • Mfr # 502-48SA

  • Zoro # G6479514


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin
Color
Silver
Height (In.)
17 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
502-48SA
Zoro #
G6479514
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
17 in
Width (In.)
48 in
Depth (In.)
13 in
Overall Depth
13 in
Overall Height
18 1/2 in
Overall Width
48 in
Shelf Width
46 in
Rod Width
46 in
Shelf Depth
13 in

Details

Item
Wall-Mount Garment Rod
Material
Aluminum
Finish
Satin
Color
Silver
Includes
Garment Hanging Rod, (2) Four Tube Shelves
Product Type
Wall-Mount Garment Rod
Number of Shelves
2
Rod Weight Capacity
32 lb
Number of Hangers
0
Number of Hooks
0

Description

COAT HANGER BAR 2 SHELF 13X48 GLARO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.