2ISCC-112-100 Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-112-100

  • Zoro # G6480801


product price:  $93.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 3/16 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC-112-100
Zoro #
G6480801
UPC #
044861042908
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/8 in
Outside Dia.
2 3/16 in
Overall Length
3 1/8 in
Screw Size
1/4"-28
Clearance Dia. (In.)
2-3/16
Clearance Dia.
2.188 in
Screw Size (In.)
1/4-28 x 5/8
Clearance Diameter
2.19 in
Minimum Bore Diameter
1 in
Bore Diameter 2
1 in
Bore Diameter 1
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Screw Thread Size
1/4"-28
Different Bore Sizes
Yes
Coupling Outside Diameter
1 7/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. RPM
4,000 RPM
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Material
Steel
Max. Torque
2,470 in-lb
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Max. Torque (In.-Lbs.)
2470
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.000 in / -0.003 in
Screw Material
Carbon Steel
Coupling Material Grade
1211
Coupling Material
Carbon Steel
Maximum Speed
4,000 RPM
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Bore Type
Round
Maximum Torque
2,470 in-lb
Screw Material Grade
4140
Number of Locking Screws
4
Coupling Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Coupling Construction
Two-Piece
Included Screws
(4) Hex Socket Cap Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.19 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.