Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHASEA4ZDB
Zoro #
G6486121
UPC #
-
Country of Origin
Unknown
Dimensions
Character Height
2 1/2 in
Overall Height
3 in
Character Width
2 in
Overall Width
3 in
Details
Material
Porcelain
Number of Cards
1
Character
B
Item
Letter Card
Color
Black on Blue
Description
Letter Card, Character Height 2 1/2 in, Material Porcelain, Overall Height 3 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.