Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual 6" Mount, 1 Hole Bathroom Faucet, Brushed Nickel SB-1811-BN

Manual 6" Mount, 1 Hole Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1811-BN
  • Zoro # G6486471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1811-BN
Zoro #
G6486471
UPC #
671252099335
Country of Origin
China

Dimensions

Connection Size
3/8"
Spout Length
5 3/4 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6"
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.5 gpm
Number of Handles
1
Body Material
Brass
Item
Bathroom Faucet
Valve Type
Ceramic Disc
Green Certification or Other Recognition
WaterSense Certified
Faucet Finish
Brushed Nickel
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
Yes
Commercial / Residential
Residential
Residential / Commercial
Residential
Faucet Spout
Standard
Connection
3/8"
Includes
Mounting Hardware
Type
Single Lever
Material of Construction
Brass
Outlet Type
3/8"

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.