Zoro Homepage
This item is Discontinued.
Electromark Letter Label, D, Black/Silver, PK25 REFLKS2.5D

Letter Label, D, Black/Silver, PK25 (Discontinued)

  • Mfr # REFLKS2.5D
  • Zoro # G6488946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REFLKS2.5D
Zoro #
G6488946
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2 1/2 in
Overall Height
2 7/8 in
Overall Width
1 3/4 in
Character Width
1 in

Details

Material
Self Adhesive Reflective Film
Number of Cards
1
Item
Letter Label
Character
D
Color
Black/Silver

Description

Letter Label, Character Height 2 1/2 in, Material Self Adhesive Reflective Film, Overall Height 2 7/8 in, Overall Width 1 3/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.