Chain Sling, G120, TOG, Alloy Steel, 10 ft L

  • Mfr # 13G120TOG/10

  • Zoro # G6489576


product price:  $1,746.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOG
Sling Length
10 ft
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13G120TOG/10
Zoro #
G6489576
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
5 7/8 in
Master Link/Bail Opening Height
10 3/4 in
Length
10 ft.
Master Link Inside Width
5 7/8 in
Sling Leg Length
8 ft
Master Link Inside Length
10 7/8 in
Hook Opening Width
43/64 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
3
Sling Type
TOG
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
Sling Capacity @ 60 Degrees
46,500 lb
Grade
120
Hook Opening
43/64 in
Sling Material
Steel
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Attachment Type
Oblong Link and (3) Grab Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Finish
Painted
Overall Reach
10 ft.
Item
Chain Sling
Sling Hardware Material
Steel
Number of Chains
3
Material
Alloy steel
Working Load Limit
46,500 lb
Color
Blue
Chain Grade
120
Load Capacity @ 30 Degrees
26,900 lb
Chain Color
Blue
Load Capacity @ 60 Degrees
46,500 lb
Fitting Material
Steel
Chain Adjustability
Fixed
Number of Legs
3
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Fitting Color
Blue
Fitting Finish
Powder Coated
Minimum Operating Temperature
-76 Degrees F
Load Capacity @ 45 Degrees
38,000 lb
Hook Type Included
Grab Hook

Description

Chain Sling, Sling Type TOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 3, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 26,900 lb, Load Capacity @ 45 Degrees 38,000 lb, Load Capacity @ 60 Degrees 46,500 lb, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 10 7/8 in, Master Link Inside Width 5 7/8 in, Chain Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.