Track Set, 20 ft, Aluminum

  • Mfr # TTS20NA

  • Zoro # G6489594


product price:  $1,552.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
20 ft
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTS20NA
Zoro #
G6489594
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 ft
Width
6 ft., 7 ft.
Overall Length
20 ft
Track Length
20 ft

Details

Material
Aluminum
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Top-Track Systems
Item
Track Set
Includes
(2) 6 ft Tracks, (4) 7 ft Tracks, Hardware
Number of Tracks
6
Compatible Brand and Series
Metro Top-Track

Description

Track Set, Color Silver, Material Aluminum, Overall Length 20 ft, 20 ft Overall Width, Track Length 20 ft, Number of Tracks 6, Finish Chrome, Includes (2) 6 ft Tracks, (4) 7 ft Tracks, Hardware, Metro Top-Track Compatible Brand and Series, ISO 9001-9002, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.