Zoro Homepage
This item is Discontinued.
Electromark Letter Label, J, Silver/Black, PK25 SUNSK3.0J

Letter Label, J, Silver/Black, PK25 (Discontinued)

  • Mfr # SUNSK3.0J
  • Zoro # G6490032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUNSK3.0J
Zoro #
G6490032
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2-1/4"
Overall Height
1 3/4 in
Overall Width
3 1/4 in
Character Width
1 1/2 in

Details

Material
Self Adhesive Reflective Film
Character
J
Number of Cards
1
Item
Letter Label
Color
Silver/Black

Description

Letter Label, Character Height 2-1/4 In., Material Self Adhesive Reflective Film, Overall Height 1 3/4 in, Overall Width 3 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.