Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REFLKS2.56
Zoro #
G6491484
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
2 1/2 in
Overall Height
2 7/8 in
Character Width
1 in
Overall Width
1 3/4 in
Details
Material
Self Adhesive Reflective Film
Number of Cards
1
Character
6
Item
Number Label
Color
Black/Silver
Description
Number Label, Character Height 2 1/2 in, Material Self Adhesive Reflective Film, Overall Height 2 7/8 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.