5/8 in ID x 25 ft L MAXLite Water Hose, Rubber Tube, Black, Aluminum x Aluminum Fitting

  • Mfr # CELSGC58025

  • Zoro # G6494177


product price:  $25.19
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Reinforcement Material
Polyester
Hose Color
Black
Hose Fitting A Diameter
1-3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELSGC58025
Zoro #
G6494177
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Diameter
1-3/5 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting B Length
1 in
Fitting Length
1 in
Hose Fitting A Length
1 in

Details

Hose Tube Material
Rubber
Hose Reinforcement Material
Polyester
Hose Color
Black
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
MAXLite Water Hose
Kink Resistant
Yes
Burst Pressure
400 psi
Standards
Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act
Features
Premium Grade
Temp. Range
-40°F to 185°F
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Aluminum
Hose Cover Material
Rubber
Hose Fitting A Gender
1 in
Hose Fitting B Material
Aluminum

Description

Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.