Men's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G6494975


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W04713
Zoro #
G6494975
UPC #
046118810414
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Wide Toe Cap
No
Shank Material
Nylon
Static Dissipative
No
Completely Non Metallic
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Midsole Material
Polyurethane
Insole System
Removable Full Cushion Dual Density EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Last Number or Name
M711
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Mini Lug
Liner Material
Mesh, Polyester
Removable Insole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.42
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Series
W04713
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.67
Construction
Cemented
Insole Material
EVA
Closure
Lace Up
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
PK Mesh
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.