This item is Discontinued.

Schneider Electric Variable Frequency Drive, 30 HP, 208-240V ATV61HD22M3X

Variable Frequency Drive, 30 HP, 208-240V (Discontinued)

  • Mfr # ATV61HD22M3X
  • Zoro # G6497285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HD22M3X
Zoro #
G6497285
UPC #
785901525707
Country of Origin
Unknown

Dimensions

Height
16.54"
Depth
9.29"
Width
9.45"

Details

Item
Variable Frequency Drive
Max. HP
30
Input Voltage
240VAC
Output Voltage
240VAC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
88
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 999.9 sec.
Start/Stop Control
Programmable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Accepts Input Control Signal
Yes
Dynamic Braking
Yes
Display Type
LED
Digital Readout
yes
Starting Torque
110%
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Adjustable Acceleration Time
0.1 to 999.9 sec.
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Input Frequency
50/60 Hz
For Use With
3-Phase Inverter Duty Motor
Torque @ 1 Hz
110%
Output Frequency Range
0.5 to 500 Hz
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
Control Type
Keypad/Remote
Displays
Drive Voltage, Hertz
Key Pad Lockout
Yes

Description

Variable Frequency Drive, Max. HP 30, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 88, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0.1 to 999.9 sec., Adjustable Deceleration Time 0.1 to 999.9 sec., Dynamic Braking Yes, Height 16.54 In., Width 9.45 In., Depth 9.29 In., Keypad/Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.