Line Voltage Mechanical Thermostat, Heat or Cool, -30 to 100F, Screwdriver, 24 to 600V AC, 1C, 1H

  • Mfr # A19ABC-41C

  • Zoro # G6497942


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19ABC-41C
Zoro #
G6497942
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
94 in
Overall Depth
1 7/8 in
Bulb Length
5 in
Overall Width
2 1/8 in
Overall Height
4 3/8 in

Details

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
100 Degrees to 240 Degrees F
Control Type
Screwdriver
Voltage
24 to 600V AC
Mounting
Immersion Well
Item
Line Volt Mechanical Tstat
Contact Rating Resistive @ 240V
22 A
Contact Rating Resistive @ 277V
22 A
Locked Rotor Amps @ 240V
36 A
Inductive Amps @ 120V
10 A
Enclosure Type
Galvanized/Steel
Contact Rating Resistive @ 120V
22 A
Number of Switches
1
Inductive Amps @ 240V
6 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Resistive Amps @ 208VAC
22 A
Standards
CSA LR948/4813 02, UL E6688
Locked Rotor Amps @ 120V
60 A
Thermostat Type
Indoor Single-Stage Controls
For Use With
Suitable for Temperature Control in Heating, Ventilating, Air Conditioning, Refrigeration Applications
Features
Non-Toxic, Environmentally Safe, Eco-Friendly Sensing Element Material
Number of Poles
1
Enclosure NEMA Rating
1
Temperature Differential
6 Degrees to 24 Degrees F
Pilot Duty Rating
125 VA
Contact Rating
120V AC, 240V AC, 277V AC
Maximum Operating Temperature
140 Degrees F
Full Load Amps @ 240V AC
6 A
Minimum Operating Temperature
-35 Degrees F
Temperature Scale
Fahrenheit
Full Load Amps @ 120V AC
15 A
Enclosure Color
Gray
Minimum Control Temperature
-30 Degrees F
Maximum Control Temperature
100 Degrees F
Sensor Location
Remote
Differential Type
Adjustable
Housing Material
Steel
Programming Capability
Not Programmable
Includes
Remote Sensing Bulb

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 6A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 6 Degrees to 24 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.