Zoro Homepage
This item is Discontinued.
New Age Equipment Stand, Mobile, 15x42x30 21542ES30PC

Equipment Stand, Mobile, 15x42x30 (Discontinued)

  • Mfr # 21542ES30PC
  • Zoro # G6499446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21542ES30PC
Zoro #
G6499446
UPC #
715347219922
Country of Origin
United States

Dimensions

Width
15"
Overall Length
42"
Height
30"
Overall Width
15"
Overall Height
30"
Caster Size
5"

Details

Item
Equipment Stand
Material
Aluminum with Adjustable Solid Shelves
Load Capacity
800 lb.
Caster Material
Polyolefin Wheel
Includes
(4) Legs, (2) Shelves, Hex Wrench, Bolts, (4) Casters
Number of Shelves
2
Leg Type
1-5/16" Dia. Pipe

Description

Equipment Stand, Number of Shelves 2, Frame Material Aluminum, Includes (4) Legs, (2) Shelves, Hex Wrench, Bolts, (4) Casters, Overall Width 15 In., Standards NSF Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.