Air Chain Hoist, 500 lb. Cap., 20 ft. Lift

  • Mfr # AH500P-20

  • Zoro # G6501135


product price:  $4,232.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
9 11/16 in
Hoist Lift
20 ft
Lift Speed
29 fpm
Air Consumption
26 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH500P-20
Zoro #
G6501135
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
9 11/16 in
Chain Length
21 ft
Manufacturers Warranty Length
1 yr
Housing Width
4 in
Inlet Size
3/8 in NPT
Overall Length
9-11/16"
Overall Width
6"
Body Depth
11 5/16 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
12 in
Air Inlet Size
3/8 in
Mfr. Warranty Length
1 yr
Body Length
9 11/16 in
Body Width
4 in
Lifting Hook Opening Width
29/32 in

Details

Load Capacity
500 lb
Hoist Lift
20 ft
Lift Speed
29 fpm
Air Consumption
26 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
AH
Min. Between Hooks
12 in
Control
Pendant
Reeving
1
Standards
ANSI/ASME B30.17
Includes
Chain Container, Nickle Plated Load Chain
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Noise Level
76 dB
Air Pressure
90 psi
Item
Air Chain Hoist
Brake
Self Adjusting
Finish
Acrylic Resin Paint
Air Inlet Gender
Female
Minimum Air Consumption
26 scfm
Body Material
Cast Aluminum
Number of Load Chains
1
Fixed Lift Speed
29 fpm
Controls
Pendant
Included Components
Chain Container
Minimum Air Pressure
60 psi
Headroom
12 in
Air Inlet Type
NPT
Chain Finish
Nickel Plated
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Brake Type
Self-Adjusting
Maximum Air Consumption
34 cfm
Maximum Air Pressure
90 psi
Chain Grade
Grade 80
Maximum Lifting Capacity
500 lb
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Not Included
Body Finish
Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Sound Level
76 dB
Programmable
Non-Programmable

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 29 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.