Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHASEA2ZDC
Zoro #
G6501476
UPC #
-
Country of Origin
Unknown
Dimensions
Character Height
3 1/2 in
Overall Height
4 in
Overall Width
4 in
Character Width
3 in
Details
Material
Porcelain
Item
Letter Card
Character
C
Color
White on Blue
Number of Cards
1
Description
Letter Card, Character Height 3 1/2 in, Material Porcelain, Overall Height 4 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.