Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr

  • Mfr # 9001SKS11BH1

  • Zoro # G6502571


product price:  $93.55
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001SKS11BH1
Zoro #
G6502571
UPC #
785901043386
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
SPDT
Operator Head Material
Polycarbonate
Cam
E
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Plastic
Position
2
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
XO
Switch Operation @ Position A
OX
Contact Rating
10A @ 600V AC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Series
9001K
Contacts Type And Composition
1 C/O
Product Or Component Type
selector switch
Ip Degree Of Protection
IP66 IEC 60529
Product Certifications
CSA LR24590 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Protective Treatment
TC
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
9001SK
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Operator Position Information
2 positions
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Device Presentation
complete product
Operator Head Color
Black
Switch Function @ 2nd Position
On
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
Off
Contact Block Material
Plastic
Switch Function @ 3rd Position
No Third Position
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam E, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.