Tanis
Strip Brush Holder, Sz 1 In, 24 In L, PK10
Mfr # AH402824CF
Zoro # G6505037
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 3/16
- Mounting Flange Size 1 in
- Backing Aluminum
- Backing Material - Brush Aluminum
- Overall Length (In.) 24
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB100872
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB710236
- TANIS Strip Brush, 72 In L, Overall Trim 8 In MB701872
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC711036
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In MB709096
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC141072
- TANIS Strip Brush, 1/8 W, 84 In L, Trim .75, PK10 MB252084
- TANIS Strip Brush Holder, Overall Length 36 In FPH250036
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 MB740612
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC333036
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB704072
- Tanis Conveyor Brushes