Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V AC, Yellow

  • Mfr # SNERP003S-15

  • Zoro # G6511355


product price:  $3,466.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERP003S-15
Zoro #
G6511355
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Manufacturers Warranty Length
1 yr
Housing Length
22 1/4 in
Housing Width
13 in
For Max. Beam Flange Width
5 in
Minimum Radius Curve
43 5/16 in
Minimum Retracted Length
15 13/32 in
Trolley Wheel Diameter
3 1/5 in
Body Depth
6 5/8 in
Body Width
13 in
For Min. Beam Flange Width
2 1/4 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
29/32 in
Body Length
22 1/4 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
For Minimum Beam Height
3 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
14 fpm
Load Capacity
500 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Control Cord
11 ft
Clutch
Friction Clutch
Control
110v
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Thermal Protection
Available Separately
Number of Speeds
1
Fits Beam Flange W
2-1/4 in to 5 in
Brake
Pull-Rotor
Finish
Electrostatic Enamel
Classification
H4
Amps @ Low Volts
7.7 A
Reeving
1
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Brake Type
Pull Rotor
Chain Material
Alloy Steel
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Reeves
1
Trolley Wheel Material
Steel
Chain Grade
Grade 80
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
500 lb
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Current at Min. Voltage
7.7 A
Body Finish
Enamel
Current at Max. Voltage
3.9 A
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant
Mount Type
Push Trolley
Hoist IP Rating
IP55
Number of Load Chains
1
Headroom
14 19/32 in
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
360
Programmable
Non-Programmable
Motor Horsepower
3/8 hp
Fixed Lift Speed
14 fpm
Clutch Type
Friction Clutch
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Duty Classification
H4
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.