1/2" Drive Impact Socket Black Industrial, Standard 1/2"D, 6Pt, 3/4

  • Mfr # 4-624

  • Zoro # G6517920


product price:  $8.19
/ea

Key Features

Size
3/4"
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-624
Zoro #
G6517920
UPC #
662459252265
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
3/4"
Overall Length
1-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Shallow Impact
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No
Product Type
Standard Impact Socket,1/2"D,6Pt,3/4"
Tether Status
Not Tether Capable

Description

Standard Impact Socket,1/2 In.D,6Pt,3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.