Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUNKY.78NBT
Zoro #
G6519983
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
9/10 in
Overall Height
11"
Character Width
3/5 in
Overall Width
8 1/2 in
Details
Material
Self Adhesive Reflective Film
Character
T
Number of Cards
70
Item
Letter Label
Color
Black/Yellow
Description
Letter Label, Character Height 9/10 in, Material Self Adhesive Reflective Film, Overall Height 11 In., Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.