This item is Discontinued.

Eagle Group Wire Shelving Starter Unit, 800 lb. S4-63-1872BL

Wire Shelving Starter Unit, 800 lb. (Discontinued)

  • Mfr # S4-63-1872BL
  • Zoro # G6520911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4-63-1872BL
Zoro #
G6520911
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
63"
Overall Depth
18 in
Overall Width
72 in
Width
72"
Overall Height
63 in

Details

Item
Wire Shelving Unit
Finish
Epoxy
Number of Shelves
4
Shelf Adjustments
1 in
Color
Black
Shelf Capacity
800 lb
Shelving Type
Starter
Wire Shelving Finish
Epoxy
Wire Shelving Type
Starter
No. of Shelves
4
Wire Shelving Material
Stainless Steel
Includes
(4) Posts and (4) Shelves
Standards
NSF

Description

Wire Shelving Unit, Black Color, Includes (4) Posts and (4) Shelves, Overall Depth 18 in, Overall Height 63 in, Overall Width 72 in, Standards NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.