Degreaser, 5 Gal Drum, Liquid, Orange
Mfr # 48535
Zoro # G6523662
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Cleaner Form
Liquid
Recommended Dilution
0.086111111
Color
Orange
Net Weight
37.1 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48535
Zoro #
G6523662
UPC #
-
Country of Origin
United States
Dimensions
Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 37.1 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 39 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Neutral, pH Level 6.5 to 7.0, TSCA Compliant, Primary Chemical None
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.