Standard Dowel Pin, 7/16 in Nominal Dia, 1 in L, Steel, 25 PK

  • Mfr # U39070.043.0100

  • Zoro # G6524030


product price:  $58.79
/pk 25, $2.35/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.4375 in
Nominal Diameter
7/16 in
Shank Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39070.043.0100
Zoro #
G6524030
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.4375 in
Nominal Diameter
7/16 in
Shank Length
1 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C23
Standards
ASME B18.8.2
Single Shear Strength
19,550 lb
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,4/9 in dia,1 in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/16 in, Rockwell Hardness C23, Single Shear Strength 19,550 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.