
3/8" Dr, 5/16" Williams Phillips Bit Socket
Mfr # JHWBA-10A-4S
Zoro # G6524257
product price:Â $16.29
/eaKey Features
Drive Size
3/8"
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
5/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JHWBA-10A-4S
Zoro #
G6524257
UPC #
662459211934
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
1-7/8"
Size
5/16"
Details
Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Screwdriver Bit
Tether Ready
No
Description
Slot Bit Socket,3/8 In. D,5/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.